Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right to Know Center, Right-To-Know Information, Polyethylene, 29 in W, 20 in H

  • Mfr # RK772E

  • Zoro # G4051336


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
29 in
Material
Polyethylene
Legend
Right-To-Know Information
Legend/Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK772E
Zoro #
G4051336
UPC #
754473458911
Country of Origin
Mexico

Dimensions

Height
20 in
Width
29 in
Depth
5 in
Overall Depth
5 in
Overall Width
24 in
Overall Height
30 in

Details

Item
Right to Know Center
Material
Polyethylene
Legend
Right-To-Know Information
Legend/Background Color
White
Language
English
Subject Matter
Right-to-Know
Binder Chain Included
No
Station Mounting Type
Wire Rack with Sign
Legend Color
black
Mounting Type
Wall
Background Color
Black, White, Yellow
Portable
No
Binder Holder Type
Basket
Station Sign Color
White
Station Holder Material
PVC Coated Steel
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Text Color
Black
Includes Chain
No
Station Color
White
Mounting Style
Wall-Mount
Preprinted Text
MSDS Information Center
Product Type
Information Station
Document Storage Component Color
White, Yellow
Mounting Hardware Included
No
Binder Holder Material
Polystyrene

Description

Information Station, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color White, Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 2, Number of Binders Included 0, Overall Depth 5 in, Overall Height 30 in, Overall Width 24 in, Preprinted Text MSDS Information Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.