Right to Know Center, Right-To-Know Information, Polypropylene/PVC Coated Steel, 14 in W, 20 in H

  • Mfr # RK210Y-E

  • Zoro # G4218121


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
14 in
Material
Polypropylene/PVC Coated Steel
Legend
Right-To-Know Information
Legend/Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK210Y-E
Zoro #
G4218121
UPC #
754473458799
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in
Binder Ring Size
1 1/2 in
Depth
5 in
Overall Height
20 in
Overall Depth
5 in
Overall Width
14 in

Details

Item
Right to Know Center
Material
Polypropylene/PVC Coated Steel
Legend
Right-To-Know Information
Legend/Background Color
Yellow
Language
English
Subject Matter
Right-to-Know
Includes
1-1/2 in Poly Binder, OSHA Haz Com Standard Highlights, Compliance Checklists, RTK Training Booklet, Mini RTK Poster for Key Haz Com Issues, Clear Sheet Protectors, A-Z Index Tabs
Background Color
Black, White, Yellow
Legend Color
black
Station Mounting Type
Wire Rack with Sign
Mounting Type
Wall
Binder Color
Yellow
Station Holder Material
PVC Coated Steel
Station Sign Color
White
Portable
No
Binder Chain Included
No
Binder Holder Type
Basket
Number of Binders Included
2
Included Hardware
2 1/2 in Poly Binder
Text Color
Black
Document Storage Component Color
Red, White
Includes Chain
No
Preprinted Text
Right-To-Know Information
Included Supplemental Materials
OSHA Haz Com Standard Highlights
Product Type
Information Station
Binder Holder Material
Polystyrene
Mounting Hardware Included
No
Mounting Style
Wall-Mount
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108

Description

Information Station, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Document Storage Component Color Red, White, Included Hardware 2 1/2 in Binder, Included Supplemental Materials OSHA Haz Com Standard Highlights, Language English, Spanish, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 5 in, Overall Height 20 in, Overall Width 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.