Shop BRADY

Right to Know Center, Right-To-Know Information, Polypropylene/PVC Coated Steel, 29 in W, 20 in H

  • Mfr # RK418Y-E
  • Zoro # G4902423

product price: 
$
218.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
29 in
Material
Polypropylene/PVC Coated Steel
Legend
Right-To-Know Information
Legend/Background Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK418Y-E
Zoro #
G4902423
UPC #
754473458843
Country of Origin
United States
Item
Information Station
Material
Polypropylene/PVC Coated Steel
Legend
Right-To-Know Information
Legend/Background Color
Yellow
Language
English
Subject Matter
Right-to-Understand Materials
Includes
(2) 2-1/2 in Poly Binder, OSHA Haz Com Standard Highlights, Compliance Checklists, RTK Training Booklet, Mini RTK Poster for Key Haz Com Issues, Clear Sheet Protectors, A-Z Index Tabs
Mounting Type
Wall
Background Color
Black, White, Yellow
Station Holder Material
PVC Coated Steel
Station Mounting Type
Wire Rack with Sign
Portable
No
Binder Holder Type
Basket
Binder Chain Included
No
Station Sign Color
White
No. of Binders Included
2
Binder Color
Yellow
Legend Color
black
Included Hardware
2 1/2 in Binder
Included Supplemental Materials
A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet
Text Color
Yellow
Includes Chain
No
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Binder Holder Material
Polystyrene
Product Type
Information Station
Document Storage Component Color
Yellow
Mounting Hardware Included
Yes
Mounting Style
Wall-Mount
Number of Binders Included
0
Preprinted Text
Right-to-Know Information
Number of Binder Holders
2

Dimensions

Height
20 in
Width
29 in
Depth
5 in
Overall Width
29 in
Overall Depth
5 in
Overall Height
20 in

Description

Information Station, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Yellow, Included Hardware 2 1/2 in Binder, Included Supplemental Materials A to Z Index Tabs, Clear Sheet Protectors, Compliance Checklists, Mini RTK Poster for Key Haz Com Issues, OSHA Haz Com Standard Highlights, RTK Training Booklet, Language English, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.