Shop BRADY
See all product information
Create Account
Right to Know Center, Right-To-Know Center, Acrylic, 24 in W, 30 in H
Mfr # 2001
Zoro # G1171301
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
24 in
Material
Acrylic
Legend
Right-To-Know Center
Legend/Background Color
White/blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2001
- Zoro #
- G1171301
- UPC #
- 754473452810
- Country of Origin
- Mexico
Dimensions
- Height
- 30 in
- Width
- 24 in
- Depth
- 4 1/2 in
- Overall Width
- 24 in
- Overall Height
- 30 in
- Overall Depth
- 4 1/2 in
- Binder Ring Size
- 1 1/2 in
Description
Information Center, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Included Hardware (1) Standard 1.5 in SDS Binder, Included Supplemental Materials (10) Training Booklets, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 30 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.