Zoro Homepage

Right-To-Know Compliance Center, 20 in H

  • Mfr # BR823A

  • Zoro # G5625541


product price: $54.59
/ea

Key Features

Height
11 in
Legend
Material Safety Data Sheets
Language
English
Includes
MSDS Training Insert, OSHA Standard Highlights and Overview, Compliance Checklist, (2) RTK Training Booklets, Mini RTK Poster, (50) Clear Sheet Protectors, A to Z Index Tabs
Station Mounting Type
Binder Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR823A
Zoro #
G5625541
UPC #
754473453367
Country of Origin
Mexico

Dimensions

Height
11 in
Depth
2 in
Ring Size
1-1/2"
Binder Ring Size
1 1/2 in
Overall Depth
2 in
Overall Height
11 in

Details

Item
Binder
Legend
Material Safety Data Sheets
Language
English
Includes
MSDS Training Insert, OSHA Standard Highlights and Overview, Compliance Checklist, (2) RTK Training Booklets, Mini RTK Poster, (50) Clear Sheet Protectors, A to Z Index Tabs
Station Mounting Type
Binder Only
Binder Color
Yellow
Binder Chain Included
No
Binder Holder Material
Polyethylene
Mounting Hardware Included
No
Included Supplemental Materials
(2) RTK Training Booklets, (50) Clear Sheet Protectors, A to Z Index Tabs, Compliance Checklist, Mini RTK Poster, MSDS Training Insert, OSHA Standard Highlights and Overview
Number of Binders Included
1
Preprinted Text
Material Safety Data Sheets
Text Color
Red, Yellow
Product Type
Binder
Includes Chain
Yes

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Included Hardware Not Applicable, Included Supplemental Materials (2) RTK Training Booklets, (50) Clear Sheet Protectors, A to Z Index Tabs, Compliance Checklist, Mini RTK Poster, MSDS Training Insert, OSHA Standard Highlights and Overview, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.