Zoro Homepage

Right-to-Know Label, 1-1/8inHx1-1/8inW, PK16

  • Mfr # 58531

  • Zoro # G3005558


product price: $4.99
/pk 16, $0.31/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
(Face Shield Pictogram)
No. of Labels
16
Material
Vinyl
Legend/Background Color
Blue/White
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58531
Zoro #
G3005558
UPC #
754473585310
Country of Origin
United States

Dimensions

Width
1 1/8 in
Height
1 1/8 in

Details

Item
Label
Legend
(Face Shield Pictogram)
No. of Labels
16
Material
Vinyl
Legend/Background Color
Blue/White
Language
No Text
Shape
Square
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Number of Labels
16
Adhesive
Adhesive
Preprinted Text
No Text
Lamination Type
Not Laminated
Maximum Service Temperature
180 Degrees F
Adhesive Properties
Permanent Adhesive
Adhesive Material
Acrylic
Package Type
Card
Write on Surface
No
Product Type
Right-to-Know Label
Background Color
Blue
Preprinted Images
Face Shield Pictogram
Minimum Service Temperature
-40 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Face Shield, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.