Zoro Homepage

Right-to-Know Label, 1-1/8inHx1-1/8inW, PK16

  • Mfr # 58536

  • Zoro # G3005530


product price: $4.99
/pk 16, $0.31/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
(Apron Pictogram)
No. of Labels
16
Material
Vinyl
Legend/Background Color
Blue/White
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58536
Zoro #
G3005530
UPC #
754473585365
Country of Origin
United States

Dimensions

Width
1 1/8 in
Height
1 1/8 in

Details

Item
Label
Legend
(Apron Pictogram)
No. of Labels
16
Material
Vinyl
Legend/Background Color
Blue/White
Language
English
Shape
Square
Laminated
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Lamination Type
Not Laminated
Preprinted Images
Apron Pictogram
Adhesive Properties
Permanent Adhesive
Preprinted Text
No Text
Background Color
Blue
Adhesive Material
Acrylic
Write on Surface
No
Number of Labels
16
Adhesive
Adhesive
Package Type
Card
Maximum Service Temperature
180 Degrees F
Product Type
Right-to-Know Label
Minimum Service Temperature
-40 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Apron, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.