Zoro Homepage

Right-to-Know Label, 1-1/8inHx1-1/8inW, PK16

  • Mfr # 58556

  • Zoro # G3005451


product price: $5.49
/pk 16, $0.34/ea

Key Features

Legend
(Gloves Pictogram)
No. of Labels
16
Material
Vinyl
Legend/Background Color
Blue/White
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58556
Zoro #
G3005451
UPC #
754473585563
Country of Origin
United States

Dimensions

Width
1 1/8 in
Height
1 1/8 in

Details

Item
Label
Legend
(Gloves Pictogram)
No. of Labels
16
Material
Vinyl
Legend/Background Color
Blue/White
Language
English
Shape
Square
Laminated
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Adhesive
Adhesive
Background Color
Blue
Adhesive Material
Acrylic
Write on Surface
No
Preprinted Text
No Text
Preprinted Images
Gloves Pictogram
Product Type
Right-to-Know Label
Number of Labels
16
Lamination Type
Not Laminated
Minimum Service Temperature
-40 Degrees F
Package Type
Card
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
180 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gloves, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.