Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right-to-Know Label, 2-1-1/4inW, PK4

  • Mfr # 58528

  • Zoro # G3005567


product price: $5.69
/pk 4, $1.42/ea

Key Features

Legend
(Safety Goggles Pictogram)
No. of Labels
4
Material
Vinyl
Legend/Background Color
Blue/White
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58528
Zoro #
G3005567
UPC #
754473585280
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
2 1/4 in

Details

Item
Label
Legend
(Safety Goggles Pictogram)
No. of Labels
4
Material
Vinyl
Legend/Background Color
Blue/White
Language
No Text
Shape
Square
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Standards
Compliant with Directive 2011/65/EU and 2015/863
Preprinted Images
Safety Goggles Pictogram
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Text
Package Type
Card
Maximum Service Temperature
180 Degrees F
Adhesive
Adhesive
Adhesive Material
Acrylic
Write on Surface
No
Background Color
Blue
Number of Labels
9
Product Type
Right-to-Know Label

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 2 1/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Safety Goggles, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.