Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right-to-Know Label, 2-1-1/4inW, PK4

  • Mfr # 58563

  • Zoro # G3005418


product price: $4.99
/pk 4, $1.25/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
(Boots Pictogram)
No. of Labels
4
Material
Vinyl
Legend/Background Color
Blue/White
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58563
Zoro #
G3005418
UPC #
754473585631
Country of Origin
United States

Dimensions

Width
1 1/8 in
Height
1 1/8 in

Details

Item
Label
Legend
(Boots Pictogram)
No. of Labels
4
Material
Vinyl
Legend/Background Color
Blue/White
Language
English
Shape
Square
Laminated
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Maximum Service Temperature
180 Degrees F
Lamination Type
Not Laminated
Adhesive Material
Acrylic
Product Type
Right-to-Know Label
Number of Labels
16
Write on Surface
No
Background Color
Blue
Package Type
Card
Preprinted Images
Boots Pictogram
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Text

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Boots, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.