Zoro Homepage

Roll-Up Road Construction Sign, 36" W, 36 in H, No Text, Vinyl, Orange

  • Mfr # 56795

  • Zoro # G7423932


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Width
36"
Height
36 in
Sign Shape
Diamond
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56795
Zoro #
G7423932
UPC #
754473567958
Country of Origin
Mexico

Dimensions

Width
36"
Height
36 in

Details

Item
Roll-Up Road Construction Sign
Header
No Header
Legend
No legend
Sign Shape
Diamond
Sign Material
Vinyl
Printed Language
No Text
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol
Double-Sided
No
Sign Legend Text Color
Black

Description

Roll-Up Road Construction Sign, Height 36 in, Width 36 In., Sign Material Vinyl, Printed Language No Text, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.