Roll-Up Road Construction Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 57014
Mfr # 57014
Zoro # G7363461
product price:Â $426.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Width
48 in
Height
48 in
Sign Shape
Diamond
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57014
Zoro #
G7363461
UPC #
754473570149
Country of Origin
Mexico
Dimensions
Width
48 in
Height
48 in
Details
Item
Roll-Up Road Construction Sign
Header
No Header
Legend
Right Shoulder Closed
Sign Shape
Diamond
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Roll-Up Road Construction Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.