Roll-Up Road Construction Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 57038
- Mfr # 57038
- Zoro # G8421618
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Width
48 in
Height
48 in
Sign Shape
Diamond
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57038
- Zoro #
- G8421618
- UPC #
- 754473570385
- Country of Origin
- Mexico
- Item
- Roll-Up Road Construction Sign
- Header
- No Header
- Legend
- Work Area Ahead
- Sign Shape
- Diamond
- Sign Material
- Vinyl
- Printed Language
- English
- Sign Background Color
- Orange
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 48 in
- Height
- 48 in
Description
Roll-Up Road Construction Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.