Zoro Homepage

Roll-Up Sign, 48" W, 48 in H, English, Mesh, Black, Orange

  • Mfr # 56800

  • Zoro # G8638432


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Width
48"
Height
48 in
Sign Shape
Diamond
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56800
Zoro #
G8638432
UPC #
754473568009
Country of Origin
Mexico

Dimensions

Width
48"
Height
48 in

Details

Item
Roll-Up Sign
Header
No Header
Legend
Men Working
Sign Shape
Diamond
Sign Material
Mesh
Printed Language
English
Sign Background Color
Black, Orange
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Roll-Up Sign, Height 48 in, Width 48 In., Sign Material Mesh, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.