Shop BRADY
See all product information
Create Account
Rolled Edge Ball Seals, Silver, 100PK
- Mfr # 95198
- Zoro # G722966520
product price:Â
$
100.99
/pk of 100, $1.01/ea
Free Shipping & Returns
Key Features
Primary Color
Silver
Security Seal Primary Application
Security Identification
Security Seal Primary Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95198
- Zoro #
- G722966520
- UPC #
- 754473176198
- Country of Origin
- China
- Primary Color
- Silver
- Item
- Seal
- Security Seal Primary Application
- Security Identification
- Security Seal Primary Material
- Steel
Dimensions
- Length
- 8.5 in
Description
Stock metal ball seals are durable, tin-plated, 8 1/2in metal seals have a 125 lb. tensile strength. They are supplied with factory specified consecutive numbering and the word inSEALEDin already embossed. Rolled edges help prevent accidental cuts. Brady 95197 Standard Edge Metal Ball Seals sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.