Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M61RO-203-427
Zoro #
G2850979
UPC #
754473632915
Country of Origin
Mexico
Dimensions
Width
1 in
Height
2 9/20 in
Printable Portion Width
1 in
Printable Portion Height
45/64 in
Label Size
2 29/64 in x 1 in
Maximum Wire Diameter
0.22 in
Label Width
1 in
Label Height
2 7/16 in
For Wire Diameter
0.223 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 52HJ91, 56KG23, 60EX16, 60EX18, 60EX30, 60EX31, Compatible Mfr Part Number M61-R4310, Label Color White, Label Finish Matte, Label Height 2 7/16 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Printer Series Compatibility BBP61, M611, Recommended Ribbon M61-R4310, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.