Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M61RO-207-427
Zoro #
G2850814
UPC #
754473632908
Country of Origin
Mexico
Dimensions
Width
1/2 in
Height
3 17/20 in
Label Height
3 27/32 in
Printable Portion Width
1/2 in
Printable Portion Height
7/64 in
Maximum Wire Diameter
0.35 in
Label Size
3 27/32 in x 1/2 in
For Wire Diameter
0.35 in
Label Width
1/2 in
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 52HJ91, 56KG23, 60EX16, 60EX18, 60EX30, 60EX31, Compatible Mfr Part Number M61-R4310, Label Color White, Label Finish Matte, Label Height 3 27/32 in, Label Width 1/2 in, Maximum Wire Diameter 0.35 in, Printer Series Compatibility BBP61, M611, Recommended Ribbon M61-R4310, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.