Zoro Homepage
This item is Discontinued.
Brady Rough Surface Label, Bk/Wht, 25 ft. L MC-500-422

Rough Surface Label, Bk/Wht, 25 ft. L (Discontinued)

  • Mfr # MC-500-422
  • Zoro # G5827491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-500-422
Zoro #
G5827491
UPC #
754473083205
Country of Origin
Mexico

Dimensions

Width
1/2 in
Length
25 ft
Roll Length
25 ft
Label Width
1/2 in
Label Thickness
0.004 in

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen-Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.