Zoro Homepage

ROYAL, 1/4IN (6MM), POLYPROPYLENE ROUND

  • Mfr # 2135-4590

  • Zoro # G513341277


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Material
Polypropylene
Color
Royal Blue
Width
0.2 in
Length
36 in
Features
Breakaway, Round Slider & Detachable Bulldog Clip, Bulldog Clip Detaches to Allow for Easy Access, Comes with a Round Slider that has a 3/4" (19mm) Imprint Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135-4590
Zoro #
G513341277
UPC #
-
Country of Origin
United States

Dimensions

Width
0.2 in
Length
36 in

Details

Item
Lanyard
Material
Polypropylene
Color
Royal Blue
Features
Breakaway, Round Slider & Detachable Bulldog Clip, Bulldog Clip Detaches to Allow for Easy Access, Comes with a Round Slider that has a 3/4" (19mm) Imprint Area
Compatibility
ID Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.