ROYAL 3/8IN BREAK AWAY LANYARD W/BLACK
Mfr # 2137-3672
Zoro # G113339865
product price: $0.45
/eaSold in multiples of 1000 for $450.00
Key Features
Material
Woven
Width
0.4 in
Length
36 in
Features
Flat Braid Breakaway Woven Lanyard, Universal Slide Adapter & Black-Oxide Split Ring, Lanyard is Both Comfortable & Discreet to Wear
Compatibility
ID Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137-3672
Zoro #
G113339865
UPC #
-
Country of Origin
United States
Dimensions
Width
0.4 in
Length
36 in
Details
Item
Lanyard
Material
Woven
Features
Flat Braid Breakaway Woven Lanyard, Universal Slide Adapter & Black-Oxide Split Ring, Lanyard is Both Comfortable & Discreet to Wear
Compatibility
ID Card
Color
Royal Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.