Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTK Label, Black/Blue/Red/Yellow, Vinyl

  • Mfr # 115765

  • Zoro # G2156804


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
4 in
Height
4 in
Standards
ASTM D 2979, ASTM D 523, RoHS Compliant
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115765
Zoro #
G2156804
UPC #
754473998301
Country of Origin
Mexico

Dimensions

Width
4 in
Height
4 in
Length
4 in
Label Height
4 in
Label Thickness
0.004 in
Label Width
4 in

Details

Material
Vinyl
Standards
ASTM D 2979, ASTM D 523, RoHS Compliant
Subject Matter
Information
Language
No Text
Shape
Diamond
Color
Black/Blue/Red/Yellow on White
Mounting Style
Adhesive
Legend
Blank (NFPA Diamond Only)
Background Color
White
Label Type
Outdoor
Metal Detectable
No
Item
Precut Label Roll
For Use With
Mfr. No. 76798, 76800, 76801
Labels per Roll
240
Legend Color
Black/Blue/Red/Yellow
Application
Equipment and Inventory Labeling, Industrial Surface Labeling, Pipe and Valve Marking, Shelf Labeling
Printer Series Compatibility
GlobalMark(R) 2 Industrial Label Maker
Tape Format
Die Cut - Tag
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Label Shape
Square
Label Color
White
Label Media Format
Precut Roll
Material Series
B-595
Adhesive Properties
Aggressive Permanent Adhesive
Recommended Ribbon
96089
For Print Method
Thermal-Transfer
Inkjet Printable
No
Compatible Mfr Part Number
96089
Label Material
Vinyl
Secondary Label Included
No
Preprinted Images
NFPA Diamond
Maximum Service Temperature
180 Degrees F
Label Finish
Gloss
Labels per Row
1
Adhesive Material
Acrylic
Product Type
Right-To-Know Labels

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2VJ79, Compatible Mfr Part Number 96089, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 240, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 96089, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.