Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTK Label, Red/Blue/Yellow/White, Vinyl, 115767

  • Mfr # 115767

  • Zoro # G2928651


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Width
4 in
Height
2-1/4"
Standards
ASTM D 2979, ASTM D 523, RoHS Compliant
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115767
Zoro #
G2928651
UPC #
754473998325
Country of Origin
Mexico

Dimensions

Width
4 in
Height
2-1/4"
Length
2 1/4 in
Label Thickness
0.004 in
Label Width
4 in
Label Height
2 1/4 in

Details

Material
Vinyl
Standards
ASTM D 2979, ASTM D 523, RoHS Compliant
Subject Matter
Information
Language
No Text
Shape
Rectangle
Color
Red/Blue/Yellow/White
Mounting Style
Adhesive
Legend
Blank (NFPA Diamond Only)
Background Color
Blue/Red/White/Yellow
Includes
300/Roll
Adhesive
Adhesive
For Use With
Mfr. No. 76798, 76800, 76801
Printer Series Compatibility
GlobalMark(R) 2 Industrial Label Maker
Labels per Roll
240
Item
Precut Label Roll
Tape Format
Die Cut - Tag
Label Type
Outdoor
Metal Detectable
No
Application
Equipment and Inventory Labeling, Industrial Surface Labeling, Pipe and Valve Marking, Shelf Labeling
Indoor/Outdoor Usage
Outdoor
Label Media Format
Precut Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Secondary Label Included
No
Preprinted Images
Color Bar
Labels per Row
1
Product Type
Right-To-Know Labels
Material Series
B-595
Label Finish
Gloss
Label Color
White
Recommended Ribbon
96089
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
96089
Label Material
Vinyl
Adhesive Properties
Aggressive Permanent Adhesive
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 2VJ79, Compatible Mfr Part Number 96089, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 4 in, Labels per Roll 240, Printer Series Compatibility GlobalMark 2, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 96089, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.