Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTK Label, Red/Yellow/Blue/White, 2.250 In

  • Mfr # B30-244-595-HMIG

  • Zoro # G5702575


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-595 Vinyl Film with Permanent Adhesive
Application
Facility Identification
Color
Red/Yellow/Blue/White
Width
2 1/4 in
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-244-595-HMIG
Zoro #
G5702575
UPC #
754473183523
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Length
2 1/4 in
Height
2 1/4 in
Label Height
2 1/4 in
Label Width
2 1/4 in
Label Thickness
0.004 in

Details

Item
Precut Label Roll
Material
Brady B-595 Vinyl Film with Permanent Adhesive
Application
Facility Identification
Color
Red/Yellow/Blue/White
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Legend
Blank
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Adhesive
Adhesive
Includes
365 Labels/Roll
Tape Format
Die Cut - Tag
Standards
RoHS Compliant
Metal Detectable
No
Labels per Roll
365
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Blue/Red/White/Yellow
Adhesive Properties
Aggressive Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Label Finish
Gloss
Material Series
B-595
Adhesive Material
Acrylic
Product Type
Right-To-Know Chemical Labels
Inkjet Printable
No
Label Media Format
Precut Roll
Preprinted Images
Color Bar
Label Material
Vinyl
Label Color
Blue/Red/White/Yellow
Recommended Ribbon
B30-R10000
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
180 Degrees F
Labels per Row
1
Secondary Label Included
No
Compatible Mfr Part Number
B30-R10000
Label Shape
Square
For Print Method
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue, Red, White, Yellow, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 2 1/4 in, Labels per Roll 365, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.