Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTK Pictogram Label, 3/4 In. H, PK36, 58560

  • Mfr # 58560

  • Zoro # G3081881


product price: $5.15
/pk 36, $0.14/ea

Key Features

Language
No Text
Legend
Pictogram Only
Material
Vinyl
Legend/Background Color
Blue/White
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58560
Zoro #
G3081881
UPC #
754473585600
Country of Origin
United States

Dimensions

Height
3/4 in
Width
3/4 in

Details

Item
Label
Language
No Text
Legend
Pictogram Only
Material
Vinyl
Legend/Background Color
Blue/White
Metal Detectable
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Write on Surface
No
Self-Adhesive
Yes
Shape
Square
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Background Color
Blue
Product Type
Right-to-Know Label
Adhesive Material
Acrylic
Preprinted Images
Boots Pictogram
Package Type
Card
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Adhesive Properties
Permanent Adhesive
Lamination Type
Not Laminated
Preprinted Text
No Text
Number of Labels
36
Maximum Service Temperature
180 Degrees F
Adhesive
Adhesive

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Boots, Preprinted Text No Text, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.