Zoro Homepage

RTK Pictogram Label, 3/4 In. H, PK36, 58585

  • Mfr # 58585

  • Zoro # G3211162


product price: $5.69
/pk 36, $0.16/ea

Key Features

Language
English
Legend
Pictogram Only
Material
Vinyl
Legend/Background Color
Black/Yellow
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58585
Zoro #
G3211162
UPC #
754473585853
Country of Origin
United States

Dimensions

Height
3/4 in
Width
3/4 in

Details

Item
Label
Language
English
Legend
Pictogram Only
Material
Vinyl
Legend/Background Color
Black/Yellow
Metal Detectable
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Square
Write on Surface
No
Laminated
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Background Color
Yellow
Product Type
Right-to-Know Label
Maximum Service Temperature
180 Degrees F
Adhesive Properties
Permanent Adhesive
Package Type
Card
Adhesive Material
Acrylic
Retroreflective Grade
Not Retroreflective
Preprinted Text
No Text
Lamination Type
Not Laminated
Adhesive
Adhesive
Preprinted Images
Corrosive Pictogram
Minimum Service Temperature
-40 Degrees F
Number of Labels
36

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Corrosive Pictogram, Preprinted Text No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.