S Hook, Brass, PK100
Mfr # 23305
Zoro # G5271691
product price: $62.49
/pk 100, $0.62/eaKey Features
Hook Item
Valve Tag S Hook
Opening Size
1/2 in
Width
1/2 in
Color
natural
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23305
Zoro #
G5271691
UPC #
754473233051
Country of Origin
United States
Dimensions
Opening Size
1/2 in
Width
1/2 in
Length
1 3/4 in
Hook Height
1-3/4"
Inside Dia.
1/2 in
Outside Diameter
1 3/4 in
Details
Hook Item
Valve Tag S Hook
Color
natural
Item
S Hook
Material
Brass
Basic Hook Material
Brass
Tag Fastener Color
Natural
Tag Fastener Type
S Hook
Description
S Hook, Tag Fastener Type S Hook, Brass, Natural, 1 3/4 in Length, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.