Zoro Homepage

S3100 Printer with BWS SFID Software Suite

  • Mfr # S3100W-GHS-KIT

  • Zoro # G108584515


product price: $3,599.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet;USB;Wi-Fi
Includes
(1) 2x3 In B-7569 4 Diamond GHS Label Roll (B30-260-7569-CLP4B);(1) 4x6 In B-7569 4 Diamond GHS Label Roll (B30-262-7569-CLP4B);(1) Brady Workstation GHS Labels Software (BWRK-GHS-DWN);(1) BradyPrinter S3100 Printer with Wi-Fi (S3100-W);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Documentation Holder;(1) Drivers CD;(1) Network Card;(1) Power Cord;(1) Quick Start Guide;(1) Stylus;(1) USB Cable;(2) 3x4 In B-7569 4 Diamond GHS Label Roll (B30-261-7569-CLP4B);(3) Black Print Ribbons (B30-R10000)
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3100W-GHS-KIT
Zoro #
G108584515
UPC #
754473607494
Country of Origin
Malaysia

Dimensions

Max. Label Width
4.25 in
Height
9.5 in
Width
12 in
Length
10.25 in

Details

Item
Printer Kit
Printer Connectivity
Ethernet;USB;Wi-Fi
Includes
(1) 2x3 In B-7569 4 Diamond GHS Label Roll (B30-260-7569-CLP4B);(1) 4x6 In B-7569 4 Diamond GHS Label Roll (B30-262-7569-CLP4B);(1) Brady Workstation GHS Labels Software (BWRK-GHS-DWN);(1) BradyPrinter S3100 Printer with Wi-Fi (S3100-W);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Documentation Holder;(1) Drivers CD;(1) Network Card;(1) Power Cord;(1) Quick Start Guide;(1) Stylus;(1) USB Cable;(2) 3x4 In B-7569 4 Diamond GHS Label Roll (B30-261-7569-CLP4B);(3) Black Print Ribbons (B30-R10000)
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Color
Blue, Gray
Application
Asset Tracking;Cold temperature Labeling;Component and Equipment Labeling;Electrical Labeling;Exit and Egress Marking;Facility Identification;Floor Marking;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Temperature Indicating Labeling
Features
256 MB Memory
Maximum Labels per Day
600

Description

Get a complete start-to-finish solution for your GHS identification projects in one convenient package with the S3100 Printer and Brady Workstation Safety and Facility ID Software Suite: GHS Kit Save more than 17% when you purchase a kit instead of purchasing the products individually. The BradyPrinter S3100 with Wi-Fi connectivity is so easy to use, anyone in your facility can simply walk up, create and print right on the spot. Brady Workstation GHS Label App allows you to easily create Globally Harmonized System for Hazard Communication GHS labels from your Safety Data Sheets. Create GHS labels in one pass with this pre-printed B-7569 material with ultra-aggressive adhesive that is ideal for difficult to adhere to surfaces. Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions. Includes Brady Workstation Safety and Facility ID Software Suite BWS-SFIDS-NA-EM to make label creation even easier. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.