Shop BRADY
See all product information
Create Account
Safety Glasses Holder, 3 in H x, 9 in W, Plastic
Mfr # 2011
Zoro # G6181262
product price:Â
$
59.85
/ea
Key Features
Material
Plastic
Height
3 in
Width
9 in
Color
Clear, Green
Holds
(4 to 6) Glasses or Goggles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2011
- Zoro #
- G6181262
- UPC #
- 754473452346
- Country of Origin
- Mexico
Dimensions
- Height
- 3 in
- Width
- 9 in
- Depth
- 6 in
- Overall Width
- 9 in
- Overall Depth
- 6 in
- Overall Height
- 3 in
Details
- Item
- Safety Glasses Holder
- Material
- Plastic
- Color
- Clear, Green
- Holds
- (4 to 6) Glasses or Goggles
- Dispenser Lid Style
- Open
- Style
- Tray
- Wall Mounting
- Yes
- Dispenser Style
- Tray
- Dispensing Method
- Open
- Capacity
- 4 Pairs
- Dispenser Contains
- Glasses
- Number of Compartments
- 1
- Dispenser Layout
- 1 Compartment
- Message
- Safety Glasses
- Number of Eyewear
- 4
Description
Safety Glasses Holder, Capacity 4 Pairs, Color Clear, Green, Dispenser Contains Glasses, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Open, Material Plastic, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Overall Depth 6 in, Overall Height 3 in, Overall Width 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.