Shop BRADY
See all product information
Create Account
Safety Banner, Make Safety A Daily Habit, 42 in H x, 120 in W, Vinyl
- Mfr # 106322
- Zoro # G5797696
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Language
English
Legend
Make Safety A Daily Habit
Material
Vinyl
Height
42 in
Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106322
- Zoro #
- G5797696
- UPC #
- 754473035433
- Country of Origin
- United States
- Item
- Safety Banner
- Language
- English
- Legend
- Make Safety A Daily Habit
- Material
- Vinyl
- Write on Surface
- No
- Legend Style
- Text
- Sign Legend Style
- Text
- Safety Banner Legend
- Make Safety A Daily Habit
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Height
- 42 in
- Width
- 120 in
Description
Safety Banner, Safety Banner Legend Make Safety A Daily Habit, Sign Legend Style Text, Printed Language English, Width 120 in, Height 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.