Zoro Homepage

Safe Lifting Techniques Labels, 6in H x 6in W, Black/Red on White, 100PK

  • Mfr # 92327

  • Zoro # G408583454


product price: $54.09
/pk 100, $0.54/ea

Key Features

Legend
After lifting, keep the package as close to the body as possible.;Do not attempt to lift beyond your strength capacity;Get a firm grasp on the object before beginning the lift.;Lift with your LEGS, by straightening them.;Squat down, bending at the knees (not your waist). Tuck your chin and keep your back as vertical as possible.;Stand close to package with feet spread shoulder width apart and one foot slightly in front of the other for balance.
Material
Paper
Legend/Background Color
Black, Red on White
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92327
Zoro #
G408583454
UPC #
754473923273
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.0038 in
Size
6 in H x 6 in W

Details

Item
Label
Legend
After lifting, keep the package as close to the body as possible.;Do not attempt to lift beyond your strength capacity;Get a firm grasp on the object before beginning the lift.;Lift with your LEGS, by straightening them.;Squat down, bending at the knees (not your waist). Tuck your chin and keep your back as vertical as possible.;Stand close to package with feet spread shoulder width apart and one foot slightly in front of the other for balance.
Material
Paper
Legend/Background Color
Black, Red on White
Mounting Style
Permanent Acrylic
Includes
100 Labels

Description

Coated Paper B-235 features surface printed graphics on semi-gloss paper label stock making it ideal for general label applications. B-235 Coated Paper with pressure sensitive acrylic adhesive from Brady adheres to most surfaces. Labels remove cleanly, leaving no residue on surface. Operating temperature of -40 deg F to 150 deg F -40 deg C to 65.5 deg C. Recommended for indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.