This item is Discontinued.

This item is Discontinued.
Lockout Padlock Nylon Blk 1.5" Plas (Discontinued)
Mfr #
NYL-BLK-38PL-KD6PK
Zoro #
G6235207
UPC # 754473611668
Country of Origin Mexico
Category Lockout Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NYL-BLK-38PL-KD6PK
- Zoro #
- G6235207
- UPC #
- 754473611668
- Country of Origin
- Mexico
- Item
- Lockout Padlock Nylon Blk 1.5" Plas
Description
Lockout Padlock Nylon Blk 1.5 In. Plas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.