This item is Discontinued.

This item is Discontinued.
Lockout Padlock Nylon Blue 1.5" Pla (Discontinued)
Mfr #
NYL-BLU-38PL-KA6PK
Zoro #
G6235049
UPC # 754473611286
Country of Origin Mexico
Category Lockout Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYL-BLU-38PL-KA6PK
- Zoro #
- G6235049
- UPC #
- 754473611286
- Country of Origin
- Mexico
Details
- Item
- Lockout Padlock Nylon Blue 1.5" Pla
Description
Lockout Padlock Nylon Blue 1.5 In. Pla