This item is Discontinued.

This item is Discontinued.
Lockout Padlock Nylon Brown 1.5" Pl (Discontinued)
Mfr #
NYL-BRN-38PL-KA6PK
Zoro #
G6235216
UPC # 754473611040
Country of Origin Mexico
Category Lockout Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NYL-BRN-38PL-KA6PK
- Zoro #
- G6235216
- UPC #
- 754473611040
- Country of Origin
- Mexico
- Item
- Lockout Padlock Nylon Brown 1.5" Pl
Description
Lockout Padlock Nylon Brown 1.5 In. Pl