This item is Discontinued.

This item is Discontinued.
Lockout Padlock Nylon Green 1.5" St, Keyed Different, Nylon, Green, 1-1/2 in Shackle Height (Discontinued)
Mfr #
NYL-GRN-38ST-KD6PK
Zoro #
G6234866
UPC # 754473611521
Country of Origin Mexico
Category Lockout Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYL-GRN-38ST-KD6PK
- Zoro #
- G6234866
- UPC #
- 754473611521
- Country of Origin
- Mexico
Dimensions
- Body Width
- 1-1/2 in
- Shackle Height
- 1-1/2 in
- Body Height
- 1.8 in
- Shackle Length
- 0.8 in
- Body Thickness
- 3/4 in
Details
- Item
- Lockout Padlock Nylon Green 1.5" St
- Body Color
- Green
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Steel
- Shackle Type
- Open Shackle
- Legend
- DANGER LOCKED OUT DO NOT REMOVE; PROPERTY OF
- Number of Keys
- 6
- Includes
- (3) Labels
- Features
- Engraving; Non-conductive
- Number of Pins
- 6
- Body Finish
- Thermoplastic
- Non-Removable Key
- Yes
- Key Style
- SafeKey Linear Blade
Description
Lockout Padlock Nylon Green 1.5 In. St
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.