This item is Discontinued.

This item is Discontinued.
Lockout Padlock Nylon Purple 1.5" P, Keyed Alike, Nylon, Purple, 1-1/2 in Shackle Height (Discontinued)
Mfr #
NYL-PRP-38PL-KA6PK
Zoro #
G6235033
UPC # 754473611279
Country of Origin Mexico
Category Lockout Padlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NYL-PRP-38PL-KA6PK
- Zoro #
- G6235033
- UPC #
- 754473611279
- Country of Origin
- Mexico
- Item
- Lockout Padlock Nylon Purple 1.5" P
- Body Color
- Purple
- Padlock Body Material
- Nylon
- Key Type
- Keyed Alike
- Shackle Material
- Plastic
- Shackle Type
- Open Shackle
- Legend
- DANGER LOCKED OUT DO NOT REMOVE; PROPERTY OF
- Number of Keys
- 6
- Includes
- (3) Labels
- Features
- Non-conductive
- Body Finish
- Thermoplastic
- Number of Pins
- 6
- Key Style
- SafeKey Linear Blade
- Non-Removable Key
- Yes
Description
Lockout Padlock Nylon Purple 1.5 In. P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.