This item is Discontinued.

Brady Safekey Lockout Padlock Nylon Red 1.5" Plas, Keyed Alike, Nylon, Red, 1-1/2 in Shackle Height NYL-RED-38PL-KA6PK

This item is Discontinued.

Brady Safekey

Lockout Padlock Nylon Red 1.5" Plas, Keyed Alike, Nylon, Red, 1-1/2 in Shackle Height (Discontinued)

Mfr # NYL-RED-38PL-KA6PK
Zoro # G6234988
UPC # 754473610609
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-RED-38PL-KA6PK
Zoro #
G6234988
UPC #
754473610609
Country of Origin
Mexico
Item
Lockout Padlock Nylon Red 1.5" Plas
Body Color
Red
Padlock Body Material
Nylon
Key Type
Keyed Alike
Shackle Material
Plastic
Shackle Type
Open Shackle
Legend
DANGER LOCKED OUT DO NOT REMOVE; PROPERTY OF
Number of Keys
6
Body Finish
Thermoplastic
Includes
(3) Labels
Features
Non-conductive
Number of Pins
6
Key Style
SafeKey Linear Blade
Non-Removable Key
Yes

Description

Lockout Padlock Nylon Red 1.5 In. Plas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.