Safety Banner, Think And Work Safely, 48 in H x, 120 in W, Polyethylene

  • Mfr # 106306

  • Zoro # G5524023


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Language
Bilingual
Legend
Think And Work Safely
Material
Polyethylene
Height
48 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106306
Zoro #
G5524023
UPC #
754473035273
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
Bilingual
Legend
Think And Work Safely
Material
Polyethylene
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Safety Banner Legend
Think & Work Safely!/Piensa Y Trabaja Con Seguridad!
Finish
Glossy
Printed Language
English, Spanish
Maximum Service Temperature
180 Degrees F
Background Color
White, Yellow
Protective Coating
No Protective Coating
Shape
Horizontal Rectangle
Chemical Resistant
Yes
Reflective
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Think & Work Safely!/Piensa Y Trabaja Con Seguridad!, Sign Legend Style Symbol and Text, Printed Language English, Spanish, Background Color White, Yellow, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.