Safety Banner, Be Careful Carelessness Can Hurt You and Others, 48 in H x, 120 in W, Polyethylene
- Mfr # 50905
- Zoro # G2511661
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Language
English
Legend
Be Careful Carelessness Can Hurt You and Others
Material
Polyethylene
Height
48 in
Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50905
- Zoro #
- G2511661
- UPC #
- 754473509057
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Width
- 120 in
- Thickness
- 0.055 in
Description
Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Carelessness Can Hurt You And Others., Sign Legend Style Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.