Safety Banner, Carry It Low - Drive It Slow, 48 in H x, 120 in W, Polyethylene

  • Mfr # 106315

  • Zoro # G6100306


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Carry It Low - Drive It Slow
Material
Polyethylene
Height
48 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106315
Zoro #
G6100306
UPC #
754473035365
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
English
Legend
Carry It Low - Drive It Slow
Material
Polyethylene
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Finish
Glossy
Printed Language
English
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Reflective
No
Safety Banner Legend
Carry It Low Drive It Slow
Number of Printed Sides
1
Shape
Horizontal Rectangle
Glow In The Dark
No
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Background Color
Blue, Yellow

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Carry It Low Drive It Slow, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Yellow, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.