Safety Banner, Our Goal No Accidents, 48 in H x, 120 in W, Polyethylene

  • Mfr # 106324

  • Zoro # G5805895


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Our Goal No Accidents
Material
Polyethylene
Height
48 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106324
Zoro #
G5805895
UPC #
754473035457
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
English
Legend
Our Goal No Accidents
Material
Polyethylene
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Glow In The Dark
No
Safety Banner Legend
Our Goal No Accidents
Reflective
No
Number of Printed Sides
1
Finish
Glossy
Shape
Horizontal Rectangle
Background Color
Orange
Maximum Service Temperature
180 Degrees F
Sign Legend Style
Symbol and Text
Abrasion Resistant
Yes
Printed Language
English
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Our Goal No Accidents, Sign Legend Style Symbol and Text, Printed Language English, Background Color Orange, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.