Safety Banner, Quality - Only Your Best Will Do, 48 in H x, 120 in W, Polyethylene

  • Mfr # 106327

  • Zoro # G6134161


product price:  $298.79
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Quality - Only Your Best Will Do
Material
Polyethylene
Height
48 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106327
Zoro #
G6134161
UPC #
754473035488
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
English
Legend
Quality - Only Your Best Will Do
Material
Polyethylene
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Background Color
Blue, Red, White
Printed Language
English
Shape
Horizontal Rectangle
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Reflective
No
Safety Banner Legend
Quality Only Our Best Will Do Product Service Attitude
Sign Legend Style
Symbol and Text
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Number of Printed Sides
1
Glow In The Dark
No

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Quality Only Our Best Will Do Product Service Attitude, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Red, White, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.