Safety Banner, Safety Never Hurts, 36 in H x, 60 in W, Vinyl

  • Mfr # 106330

  • Zoro # G5583417


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Safety Never Hurts
Material
Vinyl
Height
36 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106330
Zoro #
G5583417
UPC #
754473035518
Country of Origin
United States

Dimensions

Height
36 in
Width
60 in

Details

Item
Safety Banner
Language
English
Legend
Safety Never Hurts
Material
Vinyl
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Safety Banner Legend
Safety Never Hurts
Background Color
White, Yellow
Shape
Horizontal Rectangle
Number of Printed Sides
1
Reflective
No
Sign Legend Style
Symbol and Text
Printed Language
English

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Never Hurts, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Yellow, Number of Printed Sides 1, Width 60 in, Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.