Safety Banner, Stay Alert, 42 in H x, 120 in W, Polyethylene

  • Mfr # 106300

  • Zoro # G5751112


product price: $219.59
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Stay Alert
Material
Polyethylene
Height
42 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106300
Zoro #
G5751112
UPC #
754473035211
Country of Origin
United States

Dimensions

Height
42 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
English
Legend
Stay Alert
Material
Polyethylene
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Style
Text
Background Color
Red
Safety Banner Legend
Stay Alert So You Don'T Get Hurt!
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Protective Coating
No Protective Coating
Number of Printed Sides
1
Reflective
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Glow In The Dark
No
Shape
Horizontal Rectangle

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Stay Alert So You Don'T Get Hurt!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Red, Number of Printed Sides 1, Width 120 in, Height 42 in, Thickness 0.055 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.