Safety Banner, The Safe Way Is The Only Way, 48 in H x, 120 in W, Vinyl

  • Mfr # 106304

  • Zoro # G5635533


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
The Safe Way Is The Only Way
Material
Vinyl
Height
48 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106304
Zoro #
G5635533
UPC #
754473035259
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in

Details

Item
Safety Banner
Language
English
Legend
The Safe Way Is The Only Way
Material
Vinyl
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Style
Text
Printed Language
English
Safety Banner Legend
The Safe Way Is The Only Way!
Background Color
White
Shape
Horizontal Rectangle
Number of Printed Sides
1
Sign Legend Style
Text

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend The Safe Way Is The Only Way!, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 120 in, Height 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.