Shop BRADY

Safety Banner, Try To See It Our Way Wear Goggles and Safety Glasses, 48 in H x, 120 in W

  • Mfr # 50912

  • Zoro # G3295327


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Try To See It Our Way Wear Goggles and Safety Glasses
Material
Polyethylene
Height
48 in
Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50912
Zoro #
G3295327
UPC #
754473509125
Country of Origin
United States

Dimensions

Height
48 in
Width
120 in
Thickness
0.055 in

Details

Item
Safety Banner
Language
English
Legend
Try To See It Our Way Wear Goggles and Safety Glasses
Material
Polyethylene
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Corner Grommeted Holes, Nylon Rope
Legend Style
Symbol and Text
Printed Language
English
Background Color
White
Shape
Horizontal Rectangle
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Finish
Glossy
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Glow In The Dark
No
Safety Banner Legend
Try To See It Our Way Wear Your Goggles And Safety Glasses
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Reflective
No

Description

Safety Banner, Shape Horizontal Rectangle, Safety Banner Legend Try To See It Our Way Wear Your Goggles And Safety Glasses, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 120 in, Height 48 in, Thickness 0.055 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.