Zoro Homepage

Safety Belt Sign, 6 in Height, 6 in Width, Plastic, Square, No Text

  • Mfr # 59336

  • Zoro # G8466293


product price: $19.49
/ea

Key Features

Header
No Header
Legend
No Legend
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59336
Zoro #
G8466293
UPC #
754473593360
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.063"

Details

Item
Safety Belt Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Blue, White
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Fasten Seat Belt
Sign Legend Text Color
Blue, White

Description

Safety Belt Sign, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.