Safety Belt Sign, 6" W, 6" H, No Text, Polyester, White
Mfr # 59335
Zoro # G7366508
product price: $10.55
/eaKey Features
Header
No Header
Legend
No legend
Width
6"
Height
6"
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59335
Zoro #
G7366508
UPC #
754473593353
Country of Origin
United States
Dimensions
Width
6"
Height
6"
Thickness
0.008 in
Details
Item
Safety Belt Sign
Header
No Header
Legend
No legend
Sign Shape
Square
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Symbol
Fasten Seat Belt
Sign Legend Color
Blue, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Blue, White
Description
Safety Belt Sign, Height 6 In., Width 6 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.