Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, Climb Ladders Slowly And Use Both Hands, 10" W x 7" H, Rectangle, Aluminum, 42588

  • Mfr # 42588

  • Zoro # G7364170


product price: $15.25
/ea

Key Features

Legend
Climb Ladders Slowly And Use Both Hands
Sign Material
Aluminum
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.035 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42588
Zoro #
G7364170
UPC #
754473425883
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.035 in D
Thickness
0.035"

Details

Item
Safety Reminder Sign
Legend
Climb Ladders Slowly And Use Both Hands
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Green
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Safety First
Printed Language
English
Sign Background Color
White
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Climb Ladders Slowly And Use Both Hands, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.