Safety First, Climb Ladders Slowly And Use Both Hands, 14" W x 10" H, Rectangle, Plastic, 23066
Mfr # 23066
Zoro # G7405671
product price: $13.99
/eaKey Features
Legend
Climb Ladders Slowly And Use Both Hands
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23066
Zoro #
G7405671
UPC #
754473230661
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.059"
Details
Item
Safety Reminder Sign
Legend
Climb Ladders Slowly And Use Both Hands
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Safety First
Header Legend Color
White
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Climb Ladders Slowly And Use Both Hands, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.