Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, Emergency Shower Eye Bath, 14" W x 10" H, Rectangle, Polyester, 85046

  • Mfr # 85046

  • Zoro # G7376247


product price: $23.99
/ea

Key Features

Legend
Emergency Shower Eye Bath
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85046
Zoro #
G7376247
UPC #
754473850463
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
Safety Shower Sign
Legend
Emergency Shower Eye Bath
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Style
Text
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Green
Header
Safety First
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Shower Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Emergency Shower Eye Bath, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.